SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6311-2RS1/C4

  • ERIKS:13529800
  • Manufacturer:7316571724188
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features contact seals on both sides to retain grease and exclude contaminants. The robust bearing steel construction offers low friction and supports high rotational speeds up to 3800 r/min. Optimised for both radial and axial loads it provides versatility and reduced maintenance needs. The C4 radial internal clearance enhances performance in demanding applications.

Features
  • Contact seals on both sides help retain lubricant and prevent ingress of contaminants
  • C4 radial internal clearance improves operational reliability under variable load conditions
  • Bearing steel construction delivers durability and consistent low friction operation
  • Supports high rotational speeds up to 3800 r/min for dynamic applications
  • Single row execution enables easy mounting and reduces maintenance requirements
Application & Usage
  • Used with industrial gearboxes requiring robust and reliable bearing performance
  • Ideal for electric motors operating at high speeds and low vibration levels
  • Compatible with conveyor systems demanding minimal maintenance and long service life
Save to list

€56.91/ pieceexcl. VAT

€68.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing