SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6311-2RS1

  • ERIKS:23759019
  • Manufacturer:7316570437669
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features single row construction with both sides sealed. It is engineered for low friction low noise and high rotational speeds. The robust design accommodates both radial and axial loads in either direction. Integral contact sealing helps retain lubrication and protect against contamination.

Features
  • Integral contact seals maximise service life by keeping contaminants out of the bearing
  • Low-friction design enables high rotational speeds for demanding operational environments
  • Accommodates radial and axial loads in both directions for versatile application use
  • Sheet metal cage provides strength and stability during continuous operation
  • Grease lubrication minimises maintenance requirements and extends operational intervals
Application & Usage
  • Used with electric motors requiring reliable low-noise bearing performance
  • Ideal for conveyor systems operating at high speeds in industrial environments
  • Compatible with pumps and fans needing robust load accommodation
Save to list

€65.39/ pieceexcl. VAT

€79.12incl. VAT

28 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing