SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6310-2Z/C4

  • ERIKS:23759008
  • Manufacturer:7316577297877
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers low friction operation and is optimised for both high speeds and reduced vibration. The robust single row design accommodates radial and axial loads in both directions supporting versatility in demanding applications. Integrated shields retain lubricant and block contaminants enhancing reliability and reducing maintenance. Suitable for use in environments requiring long service life and minimal operational disruption.

Features
  • Single row configuration accommodates radial and axial loads for versatile application requirements
  • Integrated double shields protect against contaminants ensuring prolonged bearing service life
  • Low friction design supports high rotational speeds reducing energy losses during operation
  • Sheet metal cage construction enhances stability and reliability under varying load conditions
  • Pre-lubricated with grease minimising the need for frequent maintenance interventions
Application & Usage
  • Used with electric motors requiring quiet operation and high speed capability
  • Ideal for conveyors in automated manufacturing environments demanding durability
  • Compatible with industrial fans operating under continuous load cycles
Save to list

€46.08/ pieceexcl. VAT

€55.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C4
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
65 kN
Static load rating
38 kN
Reference speed
13000 rpm
Limiting speed
6700 rpm
Weight
1.09 kg
Weight
2.4 lb
B
27 mm
D
110 mm
d
50 mm