SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6310-2Z/C3HT

  • ERIKS:24002632
  • Manufacturer:7316570037272
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 50 mm inner diameter and 110 mm outer diameter designed for applications requiring moderate load capacity. It includes seals or shields for protection against contaminants. The bearing offers a limiting speed of 6700 r/min and a basic dynamic load rating of 65 kN. Its 27 mm width ensures compatibility with medium-duty assemblies in various industrial environments.

Features
  • Seals or shields protect bearing internals from dust and debris ingress
  • Limiting speed of 6700 r/min supports efficient operation in high-speed equipment
  • 65 kN load rating accommodates moderate radial and axial loads reliably
  • 27 mm width enables installation in compact and space-constrained assemblies
Application & Usage
  • Used with medium-sized electric motors in industrial automation systems
  • Ideal for conveyor drives requiring moderate load support and reliability
  • Compatible with pumps and fans in general manufacturing environments
Save to list

€96.10/ pieceexcl. VAT

€116.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing