SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6310-2Z

  • ERIKS:23759004
  • Manufacturer:7316571171227
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shielded single row design optimised for high speed operation. The robust construction accommodates both radial and axial loads in either direction. Low friction and integrated sealing extend service life by retaining lubricant and excluding contaminants. Its versatile configuration supports reliable performance in demanding industrial applications.

Features
  • Integral shield on both sides retains lubricant and blocks contaminants for longer service life
  • Bearing steel construction offers durability and resistance to wear under heavy loads
  • Low friction design enables high rotational speeds with reduced heat generation
  • Accommodates radial and axial loads in both directions for greater application flexibility
  • Simple
  • robust design allows for easy mounting and reduced maintenance requirements
Application & Usage
  • Used with electric motors and industrial gearboxes for smooth running
  • Ideal for conveyors requiring high speed and minimal vibration operation
  • Compatible with pumps where reliable load support is essential
Save to list

€46.23/ pieceexcl. VAT

€55.94incl. VAT

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Alternatives

€52.31/ pieceexcl. VAT

€63.30incl. VAT

65 In stock - Estimated delivery date 10/11/2026