SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6310-2RS1/W64

  • ERIKS:13198549
  • Manufacturer:7316571116754
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 50 mm bore and 110 mm outer diameter. The product supports dynamic loads up to 65 kN and operates at limiting speeds up to 8500 r/min. Designed with seals or shields it offers reliable performance for demanding applications. The bearing’s 27 mm width ensures stability and load distribution.

Features
  • Supports dynamic loads up to 65 kN enabling use in high stress environments
  • Limiting speed of 8500 r/min allows efficient operation in fast rotating applications
  • Seals or shields offer protection against contaminants for extended bearing lifespan
  • 27 mm width provides enhanced stability and optimised load distribution under varying conditions
Application & Usage
  • Ideal for electric motor assemblies requiring high speed and load support
  • Used with conveyor systems demanding reliable and continuous rotation
  • Compatible with industrial pumps operating in environments with potential contamination
Save to list

€182.06/ pieceexcl. VAT

€220.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing