SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6310-2RS1/C3GJN

  • ERIKS:12121415
  • Manufacturer:7316571573397
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides supporting both radial and axial loads. Its robust sheet metal cage and optimised internal clearance enable reliable high-speed operation. The bearing is manufactured from bearing steel and lubricated with grease ensuring long service life. Designed for versatility it requires minimal maintenance and is easy to mount in a range of applications.

Features
  • Contact seals on both sides prevent lubricant leakage and block contaminants for extended operating life
  • Sheet metal cage provides mechanical stability supporting reliable performance under demanding conditions
  • Optimised C3 internal clearance reduces friction enabling high rotational speeds and smooth operation
  • Pre-filled grease lubrication minimises maintenance intervals and supports consistent bearing function
Application & Usage
  • Used with conveyor systems requiring low friction and high speed capability
  • Ideal for electric motors subjected to combined radial and axial loading
  • Compatible with industrial fans and pumps where robust sealing is essential
Save to list

€51.20/ pieceexcl. VAT

€61.95incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing