SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6310-2RS1/C3

  • ERIKS:23759000
  • Manufacturer:7316576681929
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and a robust sheet metal cage. It is designed for low friction and optimised for high rotational speeds. The bearing supports both radial and axial loads and is constructed from bearing steel. It is suitable for applications requiring reliable performance and reduced maintenance.

Features
  • Integral sealing retains lubricant and prevents contamination
  • extending service life
  • Sheet metal cage provides structural stability and precise ball guidance
  • Optimised for low friction to enable high rotational speeds in demanding environments
  • Accommodates radial and axial loads
  • increasing operational versatility
  • Bearing steel construction ensures durability under continuous mechanical stress
Application & Usage
  • Used with electric motors for quiet and efficient operation
  • Ideal for conveyor systems requiring minimal maintenance interventions
  • Compatible with pumps operating at high rotational speeds
Save to list

€52.25/ pieceexcl. VAT

€63.22incl. VAT

109 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing