






€52.25/ pieceexcl. VAT
€63.22incl. VAT
61 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 631 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 65 kN |
Static load rating | 38 kN |
Fatigue load limit | 1.6 kN |
Limiting speed | 4300 rpm |
Weight | 1.09 kg |
Weight | 2.4 lb |
da_min | 61 mm |
da_max | 68.7 mm |
B | 27 mm |
D | 110 mm |
d | 50 mm |
D1 | 68.76 mm |
d1 | 68.76 mm |
D2 | 95.2 mm |
Da_max | 99 mm |
r1,2 | 2 mm |
ra | 2 mm |