SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2Z/C5

  • ERIKS:13198537
  • Manufacturer:7316571451312
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides providing protection against contaminants and lubricant retention. Manufactured from bearing steel it combines low friction and high-speed capability. The unit is optimised for low noise and vibration suiting demanding industrial environments. Its single-row design accommodates both radial and axial loads efficiently.

Features
  • Sheet metal cage ensures reliable ball guidance and consistent operation under load
  • Integral shield design reduces lubricant loss and keeps contaminants out for longer service life
  • Bearing steel material offers high strength and resistance to wear for extended operating periods
  • C5 radial internal clearance supports higher speeds and thermal expansion in tough conditions
  • Low friction design minimises energy consumption and supports efficient machine operation
Application & Usage
  • Used with industrial electric motors requiring high-speed shaft support
  • Ideal for conveyor systems demanding reliable radial and axial load handling
  • Compatible with pumps operating in environments where contamination control is critical
Save to list

€46.14/ pieceexcl. VAT

€55.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
Deep Groove Ball Bearing