OverviewThis deep groove ball bearing offers a 45 mm inner diameter and 100 mm outer diameter. Designed to handle radial loads efficiently it features a width of 25 mm and a load rating of 55.3 kN. Seals or shields provide additional protection supporting a limiting speed up to 9500 r/min. The 6309 series is suited for demanding industrial environments requiring consistent performance.
Features- Seals or shields protect against contamination and reduce maintenance frequency
- 55.3 kN load rating ensures reliable performance under heavy operational loads
- Limiting speed of 9500 r/min enables use in high-speed applications with reduced friction
- 25 mm width allows for compact installation in space-constrained assemblies
- Deep groove design improves load distribution and minimises vibration for smoother operation
Application & Usage- Used with medium size electric motors for efficient power transmission
- Ideal for conveyor systems requiring high-speed rotation and durability
- Compatible with pump assemblies in industrial automation lines