SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2Z/C3LHT23

  • ERIKS:23758983
  • Manufacturer:7316570568172
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 45 mm inner diameter and 100 mm outer diameter. Designed for high-speed applications it offers a width of 25 mm and a dynamic load rating of 55.3 kN. The bearing is available with seals or shields to enhance performance. Suitable for demanding industrial environments requiring reliable precise operation.

Features
  • High limiting speed of 9500 r/min enables reliable operation in dynamic environments
  • Seals or shields minimise contamination entry extending service life in tough conditions
  • Dynamic load rating of 55.3 kN supports heavy radial loads improving equipment durability
  • 25 mm width provides compact integration into restricted assembly spaces
  • Deep groove design ensures smooth rotation reducing maintenance requirements
Application & Usage
  • Used with medium size electric motors for efficient power transmission
  • Ideal for industrial machinery requiring consistent speed and load support
  • Compatible with equipment needing compact
  • high-performance bearing solutions
Save to list

€68.54/ pieceexcl. VAT

€82.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
Deep Groove Ball Bearing