






€34.70/ pieceexcl. VAT
€41.99incl. VAT
45 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 630 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 55.3 kN |
Static load rating | 31.5 kN |
Reference speed | 15000 rpm |
Limiting speed | 7500 rpm |
Weight | 0.85 kg |
Weight | 1.87 lb |
B | 25 mm |
D | 100 mm |
d | 45 mm |