OverviewThis deep groove ball bearing features a robust sheet metal cage and bearing steel construction for reliable performance. The shield on both sides provides non-contact sealing optimising lubricant retention and contaminant exclusion. It is designed to accommodate radial and axial loads in both directions with low friction and high speed capability. The bearing measures 45 mm bore diameter 100 mm outside diameter and 25 mm width. Suitable for applications demanding low maintenance and extended service life.
Features- Non-contact shielded sealing retains grease and keeps out contaminants for extended life
- Bearing steel construction delivers durability and consistent load accommodation in both directions
- Low friction design supports high rotational speeds reducing operational noise and vibration
- Simple and versatile single row design facilitates easy mounting and maintenance
- Sheet metal cage enhances robustness and supports stable performance under dynamic conditions
Application & Usage- Ideal for electric motors requiring reliable high-speed rotation
- Used with conveyors in material handling for consistent operation
- Compatible with industrial gearboxes for efficient load support