SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2RSH

  • ERIKS:13529794
  • Manufacturer:7316577153074
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides to retain lubricant and exclude contaminants. It is optimised for low friction and noise supporting both radial and axial loads in either direction. The robust bearing steel construction and sheet metal cage ensure durability in demanding industrial environments. With a limiting speed of 4500 r/min it is designed for reliable performance and minimal maintenance requirements.

Features
  • Contact seals on both sides protect against contamination and retain lubrication for longer service life
  • Bearing steel construction ensures durability and resistance to wear for extended operational reliability
  • Low friction design supports high rotational speeds reducing energy losses during operation
  • Accommodates radial and axial loads in both directions enabling versatile installation options
  • Requires little maintenance due to robust sealing and reliable grease lubrication
Application & Usage
  • Used with electric motors requiring high-speed and low-noise bearings
  • Ideal for conveyors in material handling systems needing minimal maintenance
  • Compatible with pumps where both radial and axial load capacity is essential
Save to list

€33.42/ pieceexcl. VAT

€40.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6309