SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2RS1/W64

  • ERIKS:13198530
  • Manufacturer:7316571124001
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing with seals or shields is designed for versatile industrial uses. It features an inner diameter of 45 mm an outer diameter of 100 mm and a width of 25 mm. The bearing offers a limiting speed of up to 9500 r/min and a dynamic load rating of 55.3 kN. Its construction supports reliable performance under demanding operational conditions.

Features
  • Seals or shields help protect internal components from contamination extending service life
  • Limiting speed of 9500 r/min enables high-speed applications reducing downtime
  • Dynamic load rating of 55.3 kN supports heavy operational loads increasing reliability
  • Deep groove construction permits high radial and axial loads supporting versatile installations
  • Standard dimensions ensure compatibility with established industrial equipment easing replacement
Application & Usage
  • Used with electric motors requiring dependable high-speed rotation
  • Ideal for conveyor systems subject to continuous operational cycles
  • Compatible with industrial pumps for precise shaft guidance
Save to list

€151.84/ pieceexcl. VAT

€183.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing