SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2RS1/C3WT

  • ERIKS:24048218
  • Manufacturer:7316571295022
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 45 mm inner diameter and a 100 mm outer diameter. It is supplied with seals or shields to enhance protection. The bearing offers a width of 25 mm and a load rating of 55.3 kN. Limiting speed for this product reaches up to 9500 r/min supporting various industrial requirements.

Features
  • 25 mm width provides increased load carrying capacity for demanding applications
  • Seals or shields protect internal components from contaminants to extend service life
  • Limiting speed of 9500 r/min enables use in high-speed rotating machinery
  • 55.3 kN dynamic load rating supports heavy radial and axial loads efficiently
  • 100 mm outer diameter allows compatibility with standard housing dimensions
Application & Usage
  • Ideal for electric motor assemblies in manufacturing environments
  • Used with industrial pump equipment requiring reliable rotation
  • Compatible with conveyor systems in material handling operations
Save to list

€41.13/ pieceexcl. VAT

€49.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing