SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2RS1/C3GJN

  • ERIKS:23758977
  • Manufacturer:7316571544076
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides and is constructed from bearing steel. Designed for high rotational speeds it accommodates both radial and axial loads in either direction. The bearing requires minimal maintenance and provides low friction performance with optimised noise and vibration characteristics. Integral sealing retains lubricant and protects against contaminants extending service life in demanding environments.

Features
  • Contact seals on both sides prevent ingress of contaminants and retain lubrication for extended service
  • Low friction design minimises energy loss and supports high rotational speeds for increased efficiency
  • Accommodates radial and axial loads in both directions for versatile application suitability
  • Bearing steel construction delivers robust durability and consistent operational reliability
  • Minimal maintenance requirements reduce downtime and support cost-effective operation
Application & Usage
  • Used with industrial electric motors and general machinery
  • Ideal for conveyor systems requiring high-speed and low-noise performance
  • Compatible with pumps and fans in manufacturing facilities
Save to list

€38.56/ pieceexcl. VAT

€46.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6309
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
55.3 kN
Static load rating
31.5 kN
Limiting speed
4500 rpm
Performance class
Single row
Weight
0.847 kg
Weight
1.87 lb
B
25 mm
D
100 mm
d
45 mm