SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2RS1

  • ERIKS:23758975
  • Manufacturer:7316574600403
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. It is constructed from bearing steel for reliability and durability in demanding operating conditions. The bearing is optimised for low friction and low vibration enabling high rotational speeds. Sealed construction helps retain lubrication and prevent contamination ingress extending service life. Designed to accommodate both radial and axial loads it requires minimal maintenance.

Features
  • Sealed on both sides to retain grease and block contaminants for longer bearing life
  • Single row deep groove design provides stable performance under radial and axial loading
  • Constructed from bearing steel to ensure durability in demanding environments
  • Low friction and vibration optimise efficiency for high-speed applications
  • Simple mounting process reduces installation time and maintenance requirements
Application & Usage
  • Used with electric motors requiring quiet
  • high-speed operation
  • Ideal for conveyor systems in material handling facilities
  • Compatible with industrial pumps operating under combined load conditions
Save to list

€39.36/ pieceexcl. VAT

€47.63incl. VAT

51 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6309