SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z/LHT23

  • ERIKS:13198499
  • Manufacturer:7316571738000
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing series 6308 provides reliable operation for rotary equipment in demanding environments. It features a 40 mm inner diameter and 90 mm outer diameter with a 23 mm width. Seals or shields are available for added protection. The bearing supports high dynamic loads up to 42.3 kN and allows rotational speeds up to 11000 r/min.

Features
  • Seals or shields protect against contamination for extended service life in harsh environments
  • Supports dynamic loads up to 42.3 kN enabling operation under heavy-duty conditions
  • High limiting speed of 11000 r/min allows use in fast-rotating machinery
  • Deep groove design supports radial and axial loads for versatile application
Application & Usage
  • Used with electric motors requiring reliable bearing support
  • Ideal for conveyors operating in industrial processing plants
  • Compatible with pumps exposed to moderate contamination levels
Save to list

€54.29/ pieceexcl. VAT

€65.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing