SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z/GJN

  • ERIKS:23758960
  • Manufacturer:7316571555478
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features robust bearing steel construction and a shield on both sides for effective sealing. With a width of 23 mm and a net weight of 0.635 kg it is optimised for high-speed applications supporting both radial and axial loads. The design enables low friction reduced vibration and efficient grease lubrication. Its construction enhances service life by retaining lubricant and excluding contaminants.

Features
  • Shield on both sides prevents ingress of contaminants and retains lubricant for longer service life
  • Low friction design supports high rotational speeds for improved operational efficiency
  • Robust bearing steel material ensures durability under demanding load conditions
  • Accommodates both radial and axial loads reducing need for multiple bearing types
  • Grease lubrication minimises maintenance intervals for continuous operation
Application & Usage
  • Used with electric motors for high-speed rotation requirements
  • Ideal for conveyors in manufacturing environments requiring reliable performance
  • Compatible with pumps and compressors for sustained load handling
Save to list

€27.50/ pieceexcl. VAT

€33.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308