SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z/C4WT

  • ERIKS:23758959
  • Manufacturer:7316571628134
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a shield on both sides and is constructed from bearing steel. The integral non-contact sealing helps retain grease and prevent contaminants from entering the bearing. Optimised for low friction and high-speed operation it offers reliable performance in both radial and axial load applications. Its robust design allows for straightforward mounting and reduced maintenance requirements.

Features
  • Integral non-contact shields keep grease in and contaminants out for extended service life
  • Low friction design enables high rotational speeds and efficient operation
  • Accommodates radial and axial loads in both directions increasing application versatility
  • Sheet metal cage and bearing steel material provide strength and durability
  • Requires minimal maintenance reducing downtime and operational costs
Application & Usage
  • Ideal for electric motors requiring low noise and high speed operation
  • Used with conveyor systems in industrial environments for reliable load support
  • Compatible with pumps and compressors demanding consistent bearing performance
Save to list

€33.61/ pieceexcl. VAT

€40.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308