SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z/C4

  • ERIKS:12086338
  • Manufacturer:7316576622069
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for both radial and axial load accommodation. It features integrated non-contact shields on both sides and is made from bearing steel for durability. The bearing operates at high speeds with low friction and noise supporting maintenance efficiency. Its robust construction and integral sealing offer extended service life in demanding industrial applications.

Features
  • Integral shields on both sides retain lubricant and block contaminants for longer operating life
  • C4 radial internal clearance minimises friction and supports high rotational speeds
  • Sheet metal cage ensures stable ball guidance under strong dynamic loads
  • Robust bearing steel construction resists wear in continuous operation environments
  • Deep groove design accommodates combined loads for versatile mounting options
Application & Usage
  • Used with electric motors requiring low vibration and high speed
  • Ideal for industrial gearboxes supporting both radial and axial forces
  • Compatible with conveyor systems requiring minimal maintenance cycles
Save to list

€27.50/ pieceexcl. VAT

€33.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308