SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z/C3WT

  • ERIKS:24002618
  • Manufacturer:7316570279412
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and is constructed from bearing steel. Its robust single row design accommodates both radial and axial loads efficiently. With low friction and optimised for high rotational speeds it supports reduced vibration and noise levels. Integral sealing helps retain lubricant and exclude contaminants extending operational life and minimising maintenance requirements.

Features
  • Shield on both sides helps prevent ingress of contaminants for longer service intervals
  • Low friction design supports higher rotational speeds and reduced energy loss
  • C3 internal clearance permits thermal expansion under demanding operating conditions
  • Sheet metal cage construction maintains ball spacing and supports operational reliability
Application & Usage
  • Used with industrial electric motors requiring high-speed bearing performance
  • Ideal for conveyor systems operating under both radial and axial load conditions
  • Compatible with HVAC equipment demanding low noise and reduced maintenance
Save to list

€29.54/ pieceexcl. VAT

€35.74incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308