SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z/C3HT

  • ERIKS:23758957
  • Manufacturer:7316571092911
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides and a sheet metal cage. Designed for use with both radial and axial loads it operates with low friction and supports high rotational speeds. Its integral sealing retains lubricant and excludes contaminants prolonging service life. The robust bearing steel construction and C3 clearance allow for reliable performance in demanding industrial conditions.

Features
  • Integral shield design keeps lubricant inside and contaminants out for longer bearing life
  • Sheet metal cage construction ensures stability under high rotational speeds and heavy loads
  • C3 radial internal clearance accommodates thermal expansion during demanding operational cycles
  • Non-contact sealing type minimises maintenance needs and supports quiet operation
  • Supports both radial and axial loads in either direction to enhance machinery versatility
Application & Usage
  • Used with electric motors requiring high-speed and low-noise operation
  • Ideal for industrial pumps exposed to dust and moisture ingress
  • Compatible with material handling equipment demanding minimal maintenance
Save to list

€57.91/ pieceexcl. VAT

€70.07incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308