SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z/C3

  • ERIKS:23758955
  • Manufacturer:7316570057188
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with integral non-contact shields. Its construction supports high rotational speeds while maintaining low friction and vibration. The shielded configuration retains lubrication and blocks contaminants enhancing service life. It reliably accommodates both radial and axial loads and is manufactured from bearing steel.

Features
  • Shield on both sides protects lubricant and prevents ingress of contaminants for longer service life
  • Sheet metal cage ensures stable ball guidance and optimises bearing performance in dynamic applications
  • Deep groove design efficiently accommodates combined radial and axial loads in both directions
  • Grease lubrication reduces maintenance intervals and supports consistent operation under varied conditions
  • High limiting and reference speeds enable reliable operation in demanding rotary equipment environments
Application & Usage
  • Used with electric motors requiring quiet
  • high-speed bearing operation
  • Ideal for conveyors in automated material handling systems
  • Compatible with industrial pumps exposed to moderate contaminant environments
Save to list

€27.58/ pieceexcl. VAT

€33.37incl. VAT

208 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308
Alternatives

€31.31/ pieceexcl. VAT

€37.89incl. VAT

11 In stock - Estimated delivery date 10/11/2026