SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2RZ

  • ERIKS:23758953
  • Manufacturer:7316572234860
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features single row construction with integral sealing on both sides. Designed for high rotational speeds it minimises friction and vibration during operation. The robust design accommodates both radial and axial loads in either direction. Maintenance requirements are reduced due to effective sealing that retains lubricant and excludes contamination.

Features
  • Integral sealing retains lubricant and keeps contaminants out prolonging service life
  • Low friction construction allows high rotational speeds for increased operational efficiency
  • Robust bearing steel material ensures reliable performance under demanding conditions
  • Accommodates radial and axial loads reducing the need for multiple bearing types
  • Optimised for easy mounting and minimal maintenance improving uptime and productivity
Application & Usage
  • Used with electric motors requiring high rotational speed and low vibration
  • Ideal for conveyor systems operating under continuous load and moderate contamination
  • Compatible with pumps in industrial environments needing long service intervals
Save to list

€48.48/ pieceexcl. VAT

€58.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308