SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2RS1/W64

  • ERIKS:23758949
  • Manufacturer:7316571044149
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for applications requiring high radial load capacity and moderate speed. Its dimensions include a 40 mm inner diameter 90 mm outer diameter and 23 mm width. The bearing supports maximum dynamic loads up to 42.3 kN and operates reliably at speeds up to 11000 r/min. With seals or shields it offers protection against contaminants for extended service life.

Features
  • High load rating of 42.3 kN supports demanding radial load applications
  • Seals or shields protect internal components against dust and debris ingress
  • Maximum speed of 11000 r/min enables use in moderate to fast rotating equipment
  • 23 mm width ensures stable operation and easy integration into assemblies
Application & Usage
  • Used with industrial electric motors operating under continuous radial loads
  • Ideal for conveyor drive systems requiring reliable moderate speed operation
  • Compatible with agricultural machinery exposed to dusty environments
Save to list

€146.13/ pieceexcl. VAT

€176.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing