






€30.56/ pieceexcl. VAT
€36.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6308 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 42.3 kN |
Static load rating | 24 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 0.635 kg |
Weight | 1.4 lb |
B | 23 mm |
D | 90 mm |
d | 40 mm |