SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2RS1/C3GJN

  • ERIKS:23758947
  • Manufacturer:7316571541266
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides for enhanced protection. It is designed to accommodate both radial and axial loads supporting high rotational speeds with low noise and vibration. The use of bearing steel and sheet metal cage ensures robust performance and extended service life. Its construction allows for simple mounting and reduced maintenance requirements in demanding industrial settings.

Features
  • Integral sealing retains lubricant and prevents contaminant ingress for extended bearing life
  • Low friction design enables high rotational speeds supporting efficient machine operation
  • Accommodates radial and axial loads in both directions ensuring versatile application
  • Sheet metal cage and bearing steel construction deliver durability under mechanical stress
  • Contact seal on both sides minimises maintenance by reducing relubrication needs
Application & Usage
  • Used with conveyor systems requiring high-speed and low-maintenance bearings
  • Ideal for electric motors operating under combined load conditions
  • Compatible with industrial pumps exposed to contaminant-rich environments
Save to list

€30.56/ pieceexcl. VAT

€36.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308