SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2RS1

  • ERIKS:23758945
  • Manufacturer:7316571083865
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with integral seals for robust operation. The combination of bearing steel construction and sheet metal cage enhances durability and performance. Its low friction high-speed capability and ability to accommodate both radial and axial loads make it suitable for demanding industrial environments. The sealed design helps retain lubrication while reducing contamination risk supporting longer service life and minimal maintenance.

Features
  • Integral seal design retains lubricant and reduces ingress of contaminants for extended bearing life
  • Sheet metal cage and bearing steel construction provide durability and reliable operation in harsh conditions
  • Low friction design enables high rotational speeds and efficient energy use under load
  • Accommodates both radial and axial loads to suit diverse mounting configurations
  • Requires little maintenance due to robust sealing and optimised internal geometry
Application & Usage
  • Used with electric motors and pumps requiring high-speed rotation
  • Ideal for conveyor systems in automated manufacturing environments
  • Compatible with gearboxes and transmission assemblies in industrial machinery
Save to list

€31.22/ pieceexcl. VAT

€37.78incl. VAT

257 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308
Alternatives

€35.37/ pieceexcl. VAT

€42.80incl. VAT

5 In stock - Estimated delivery date 10/11/2026