SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6307-2Z/C3HT

  • ERIKS:13198468
  • Manufacturer:7316570136609
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 35 mm inner diameter and an 80 mm outer diameter. The unit incorporates seals or shields for improved protection. With a 21 mm width and a dynamic load rating of 35.1 kN it is suitable for demanding industrial applications. The limiting speed reaches up to 9500 r/min supporting high-speed operation.

Features
  • Seals or shields provide reliable protection reducing ingress of contaminants
  • 35 mm inner diameter ensures compatibility with standard shaft sizes
  • Dynamic load rating of 35.1 kN supports heavy-duty operational requirements
  • Limiting speed of 9500 r/min enables performance in fast-rotating assemblies
  • 21 mm width allows for integration in compact machinery layouts
Application & Usage
  • Used with electric motors in medium-sized industrial equipment
  • Ideal for conveyor systems requiring consistent speed and reliability
  • Compatible with pumps for process industry applications
Save to list

€39.94/ pieceexcl. VAT

€48.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6307