SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6307-2Z/C3GJN

  • ERIKS:23758929
  • Manufacturer:7316571555294
Image 1
Overview

This deep groove ball bearing features a single row design with shields on both sides and is optimised for low friction and high rotational speeds. It accommodates both radial and axial loads offers reduced maintenance requirements and provides integral sealing to keep contaminants out. Manufactured from bearing steel it is suitable for versatile mounting in demanding environments.

Features
  • Integral shields on both sides retain lubricant and exclude contaminants for longer service life
  • Low friction design enables high rotational speeds in challenging operational conditions
  • C3 internal clearance supports higher radial and axial load accommodation for reliability
  • Sheet metal cage construction enhances robustness and dimensional stability under load
  • Grease lubrication reduces maintenance intervals and supports consistent performance
Application & Usage
  • Used with electric motors requiring high-speed and low-noise bearing operation
  • Ideal for conveyor systems in automated manufacturing environments
  • Compatible with pumps handling moderate radial and axial loads
Save to list

€19.97/ pieceexcl. VAT

€24.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6307