SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6307-2Z

  • ERIKS:23758927
  • Manufacturer:7316570767445
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and a single row design for versatility. It is optimised for low friction low noise and high-speed operation. The bearing accommodates radial and axial loads in both directions. Integral sealing helps keep contaminants out and lubricant in supporting extended service life. The robust construction is suitable for a wide range of industrial applications.

Features
  • Integral shield design helps retain lubricant and protect against contaminants
  • Low friction operation enables higher rotational speeds and reduced energy consumption
  • Accommodates both radial and axial loads for versatile load handling
  • Sheet metal cage supports stability and reliability during operation
  • Requires less maintenance
  • reducing downtime and service costs for users
Application & Usage
  • Used with electric motors requiring quiet and reliable rotation
  • Ideal for conveyor systems operating at high speeds and loads
  • Compatible with fans and pumps in manufacturing and processing environments
Save to list

€18.14/ pieceexcl. VAT

€21.95incl. VAT

46 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6307