SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6307-2RS1/W64

  • ERIKS:24002610
  • Manufacturer:7316571144580
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 35 mm bore and 80 mm outer diameter suitable for high-speed operation. The bearing is available with seals or shields for added protection. Its load rating is 35.1 kN and it supports limiting speeds up to 12000 r/min. The design addresses standard applications requiring dependable rotational accuracy and durability.

Features
  • Seals or shields provide effective protection against contamination improving bearing service life
  • Limiting speed of 12000 r/min supports demanding high-speed operational requirements
  • Load rating of 35.1 kN accommodates heavy radial loads reducing risk of premature failure
  • Deep groove design enhances radial and axial load capacity reducing installation complexity
  • Standardised 35 mm bore and 80 mm outer diameter ensures broad interchangeability across applications
Application & Usage
  • Used with electric motors in industrial automation and conveyor systems
  • Ideal for agricultural machinery requiring consistent high-speed performance
  • Compatible with HVAC fans and pumps in commercial building systems
Save to list

€134.84/ pieceexcl. VAT

€163.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing