SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6307-2RS1/C3GJN

  • ERIKS:23758925
  • Manufacturer:7316571541273
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides and is constructed from bearing steel. It is engineered for high rotational speeds with low friction and low vibration. The bearing accommodates both radial and axial loads and requires minimal maintenance due to its effective sealing. Its robust and versatile design extends service life in demanding applications.

Features
  • Contact seals on both sides keep lubricant in and contaminants out increasing service life
  • Low friction design enables high rotational speeds reducing energy consumption and heat generation
  • Accommodates radial and axial loads in both directions supporting versatile machine layouts
  • Single row configuration simplifies mounting and reduces overall system complexity
Application & Usage
  • Used with electric motors requiring high-speed low-maintenance bearings
  • Ideal for conveyors in material handling systems with both radial and axial loads
  • Compatible with pumps operating in environments with potential contamination
Save to list

€22.19/ pieceexcl. VAT

€26.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6307