SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6307-2RS1/C3

  • ERIKS:23758924
  • Manufacturer:7316576681714
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals for extended service life. It is engineered for low friction low noise and high rotational speeds. The bearing supports radial and axial loads in both directions and is easy to install. Robust construction with sheet metal cage and bearing steel material ensures durability and reliability.

Features
  • Integral sealing retains lubricant and excludes contaminants for longer operational life
  • Low friction design enables high rotational speeds reducing energy losses
  • Supports both radial and axial loads enhancing versatility in application
  • Sheet metal cage and bearing steel material offer strength and durability in demanding environments
  • Pre-filled grease lubrication minimises maintenance requirements for end users
Application & Usage
  • Used with electric motors for reliable
  • quiet operation
  • Ideal for conveyors requiring low maintenance and high-speed performance
  • Compatible with pumps and fans in industrial settings
Save to list

€20.54/ pieceexcl. VAT

€24.85incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6307
Alternatives

€27.42/ pieceexcl. VAT

€33.18incl. VAT

33 In stock - Estimated delivery date 10/11/2026