SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6307-2RS1

  • ERIKS:23758923
  • Manufacturer:7316570509113
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with sealed contact on both sides. Its robust construction supports radial and axial loads in both directions while enabling high rotational speeds. The bearing is manufactured from bearing steel and incorporates integral sealing to enhance service life. Low friction and optimised geometry reduce noise and vibration for demanding industrial applications.

Features
  • Integral sealing retains lubricant and blocks contaminants for longer service intervals
  • Robust bearing steel construction increases durability in demanding environments
  • Single row design accommodates radial and axial loads in both directions
  • Low friction enables high rotational speeds for improved operational efficiency
  • Contact seals on both sides minimise maintenance by reducing lubricant loss
Application & Usage
  • Used with electric motors requiring quiet operation and minimal maintenance
  • Ideal for industrial pumps handling both radial and axial loading conditions
  • Compatible with compact gearboxes in moderate to high-speed machinery
Save to list

€20.54/ pieceexcl. VAT

€24.85incl. VAT

128 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6307
Alternatives

€27.42/ pieceexcl. VAT

€33.18incl. VAT

Estimated delivery date - 16/11/2026