SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2Z/C4WT

  • ERIKS:23758906
  • Manufacturer:7316571677552
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design optimised for low friction and low vibration. It supports both radial and axial loads enabling dependable operation at high rotational speeds. The integral shields help retain lubricant and keep contaminants out reducing the need for maintenance. Manufactured from bearing steel it is suitable for demanding industrial applications.

Features
  • Shield on both sides protects against contamination and extends service life
  • Low friction design supports high rotational speeds and enhances operational efficiency
  • Supports radial and axial load directions ensuring application flexibility
  • Grease lubrication minimises maintenance intervals and operational downtime
  • C4 clearance accommodates thermal expansion and vibration in tough environments
Application & Usage
  • Ideal for electric motors requiring quiet
  • high-speed bearing performance
  • Used with industrial gearboxes where both radial and axial loads are present
  • Compatible with pumps in demanding environments needing reliable sealing
Save to list

€18.18/ pieceexcl. VAT

€22.00incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306