




€210.95/ pieceexcl. VAT
€255.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | VT127 |
Dynamic load rating | 29.6 kN |
Static load rating | 16 kN |
Limiting speed | 11000 rpm |
B | 19 mm |
D | 72 mm |
d | 30 mm |