SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2Z/C4

  • ERIKS:24035754
  • Manufacturer:7316570096231
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides for contamination protection. Designed for low friction and low vibration it enables high rotational speeds suitable for demanding industrial applications. Its robust construction supports radial and axial loads in both directions with minimal maintenance requirements. The integral sealing system helps retain lubricant and extends service life.

Features
  • Integral shields on both sides protect against contamination enhancing bearing longevity
  • Low friction design enables higher rotational speeds reducing operational delays
  • Supports radial and axial loads in both directions increasing application versatility
  • Bearing steel construction provides durability in demanding environments improving reliability
  • Grease lubrication minimises maintenance requirements reducing downtime for users
Application & Usage
  • Used with industrial pumps requiring reliable high-speed operation
  • Ideal for conveyor systems demanding consistent low-noise performance
  • Compatible with electric motors needing minimal maintenance bearings
Save to list

€14.88/ pieceexcl. VAT

€18.00incl. VAT

45 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306