SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2Z/C3GJN

  • ERIKS:23758903
  • Manufacturer:7316571544656
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features shields on both sides for protection. Its construction supports both radial and axial loads in either direction offering flexibility for various mounting arrangements. The bearing is designed for low friction and high rotational speeds contributing to reduced vibration and noise. Integrated sealing helps retain lubricant and keeps contaminants out extending service life.

Features
  • Shielded design retains lubricant and blocks contaminants to enhance bearing longevity
  • Low friction construction minimises energy loss and enables high-speed operation
  • Supports radial and axial loads in both directions for versatile application
  • C3 clearance accommodates thermal expansion for reliable performance under variable conditions
  • Sheet metal cage ensures robust guidance of rolling elements for consistent running
Application & Usage
  • Used with industrial electric motors requiring minimal maintenance
  • Ideal for conveyor systems demanding reliable high-speed rotation
  • Compatible with agricultural machinery operating in contaminated environments
Save to list

€14.88/ pieceexcl. VAT

€18.00incl. VAT

140 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306