SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2Z

  • ERIKS:23758901
  • Manufacturer:7316570113587
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides to retain grease and exclude contaminants. It supports both radial and axial loads with low friction and high-speed performance. The bearing is manufactured from bearing steel and provides reliable operation with reduced maintenance needs. Its robust construction is suited for demanding industrial environments.

Features
  • Non-contact shields on both sides retain lubricant and keep contaminants out
  • Sheet metal cage design reduces friction and enables higher rotational speed
  • Bearing steel construction ensures durability for extended operational life
  • Supports both radial and axial loads to increase application versatility
  • Low maintenance requirement reduces downtime and service costs for users
Application & Usage
  • Used with electric motors requiring low vibration and high speed
  • Ideal for gearboxes exposed to moderate radial and axial loads
  • Compatible with industrial pumps operating in contaminated environments
Save to list

€13.52/ pieceexcl. VAT

€16.36incl. VAT

112 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306
Alternatives

€17.32/ pieceexcl. VAT

€20.96incl. VAT

Estimated delivery date - 13/11/2026