SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2RS1/W64

  • ERIKS:24002604
  • Manufacturer:7316570860481
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This stainless steel deep groove ball bearing incorporates integral sealing for enhanced protection. It features a 30mm inner diameter 72mm outer diameter and 19mm width. With a dynamic load rating of 29.6kN and limiting speed of 13000r/min it is engineered for demanding operational environments. The design is suited for applications requiring corrosion resistance and consistent performance.

Features
  • Integral sealing design protects against contaminant ingress enhancing operational reliability
  • Stainless steel construction provides resistance to corrosion in harsh environments
  • High dynamic load rating allows use in heavy-duty industrial applications with increased service life
  • Limiting speed of 13000r/min supports high-speed machinery requirements for efficient operation
  • Precision 19mm width offers stable fit and accurate alignment in assembly processes
Application & Usage
  • Used with conveyor systems in food processing facilities
  • Ideal for washdown environments in packaging machinery
  • Compatible with equipment exposed to chemicals or moisture
Save to list

€106.54/ pieceexcl. VAT

€128.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing