SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2RS1/LTF7

  • ERIKS:13198432
  • Manufacturer:7316570210989
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing 6306-2RS1 features integrated seals or shields for enhanced protection. With 30 mm inner diameter 72 mm outer diameter and 19 mm width it delivers a dynamic load rating of 29.6 kN. Designed for use at limiting speeds up to 6300 r/min and reference speeds up to 13000 r/min. Suitable for applications requiring reliable operation and effective sealing.

Features
  • Integrated seals provide improved protection against contamination for increased service life
  • Dynamic load capacity of 29.6 kN enables handling of moderate radial loads
  • Limiting and reference speeds support use in high-speed rotating assemblies
  • Compact 19 mm width allows use in space-limited machine designs
Application & Usage
  • Used with electric motors in manufacturing environments for consistent rotation
  • Ideal for conveyor rollers requiring low maintenance and dependable operation
  • Compatible with pumps in industrial processing for continuous performance
Save to list

€33.76/ pieceexcl. VAT

€40.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing