SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2RS1/LHT23

  • ERIKS:13198431
  • Manufacturer:7316572151259
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 30 mm inner diameter and robust load rating. Its 19 mm width and 72 mm outer diameter enable reliable operation in demanding rotary applications. The limiting speed of 13000 r/min supports high-speed machinery. Load capacity is rated at 29.6 kN suitable for industrial environments.

Features
  • High limiting speed of 13000 r/min supports efficient operation in fast-rotating equipment
  • 29.6 kN dynamic load rating ensures performance under challenging industrial conditions
  • 19 mm width and 72 mm outer diameter allow compatibility with standard housings
  • 30 mm inner diameter enables integration into various shaft sizes for flexible use
Application & Usage
  • Used with heavy-duty conveyors in factory automation
  • Ideal for electric motor assemblies in precision machinery
  • Compatible with rotary pumps and industrial gearboxes
Save to list

€31.96/ pieceexcl. VAT

€38.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Deep Groove Ball Bearing