






€16.53/ pieceexcl. VAT
€20.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 29.6 kN |
Static load rating | 16 kN |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 0.352 kg |
Weight | 0.78 lb |
B | 19 mm |
D | 72 mm |
d | 30 mm |