SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2RS1/C2

  • ERIKS:24002601
  • Manufacturer:7316570295009
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single-row design with integral contact seals for extended service life. It accommodates both radial and axial loads offering optimised low friction and low noise performance. The bearing supports high rotational speeds and requires less maintenance due to its effective lubricant retention and contamination protection.

Features
  • Integral contact sealing retains lubricant and blocks contaminants for longer operational life
  • Single-row deep groove design handles both radial and axial loads efficiently
  • Low friction construction supports high rotational speeds in demanding environments
  • Sealed configuration reduces maintenance intervention by maintaining consistent lubrication
  • Sheet metal cage ensures stable rolling element guidance for reliable operation
Application & Usage
  • Used with electric motors requiring quiet high-speed bearing performance
  • Ideal for industrial gearboxes operating in contaminated environments
  • Compatible with agricultural machinery subject to mixed load conditions
Save to list

€28.77/ pieceexcl. VAT

€34.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306