OverviewThis single row deep groove ball bearing features integral contact seals and a robust sheet metal cage. The design supports both radial and axial loads while minimising friction and vibration during operation. Built from bearing steel it accommodates high rotational speeds and is suitable for environments requiring low maintenance. The integral sealing maintains lubricant integrity and protects from contaminants.
Features- Integral contact sealing prolongs service life by retaining lubricant and excluding contaminants
- Low friction construction enables operation at high reference and limiting speeds
- Accommodates both radial and axial loads to support versatile shaft arrangements
- Simple robust design reduces maintenance requirements in demanding industrial settings
- Bearing steel material increases durability under sustained load and rotational stress
Application & Usage- Used with electric motors requiring quiet high-speed performance
- Ideal for industrial pumps exposed to contaminant ingress
- Compatible with agricultural machinery operating under combined load conditions