SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6305-2Z/HT

  • ERIKS:13198412
  • Manufacturer:7316570358674
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing offers a 25 mm inner diameter and 62 mm outer diameter providing reliable radial load support. The 17 mm width helps accommodate moderate axial loads. Seals or shields enhance protection against contaminants for increased bearing life. Limiting speed up to 13000 r/min enables use in moderate to high-speed applications.

Features
  • Seals or shields protect internal components from contaminants for longer operational life
  • Deep groove design supports both radial and moderate axial loads in demanding systems
  • 17 mm width allows installation in restricted spaces without compromising load capacity
  • Limiting speed of 13000 r/min enables performance in moderate to high-speed machinery
Application & Usage
  • Used with medium size electric motors to ensure smooth rotational movement
  • Ideal for conveyor systems requiring reliable radial load handling
  • Compatible with pump assemblies operating at moderate to high rotational speeds
Save to list

€22.68/ pieceexcl. VAT

€27.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6305